Motion
IC264SWH2X00300C
Coverall - Front Zipper Closure
MI ITEM #10808780
MFR #IC264SWH2X00300C
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808780
MFR #IC264SWH2X00300C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.15/each

Specifications

Dimensions

  • Chest Size
    48-1/4 to 51-3/4 in, 122.6 to 131.4 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    4 ft 5 in
  • Material Weight
    1.22
  • Width
    2 ft 6-3/4 in

Details

  • Additional Details
    Bound neck, Raglan sleeve design, Elastic wrists, Zipper closure, Serged seams, A-line silhouette, Latex-free
  • Approval Listing Regulations
    ISO Class 4, Category I Helmke garment cleanliness
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek IsoClean
  • Features
    A-line silhouette, Bound neck, Elastic opening at wrist, Front zipper closure, Latex-free, Raglan sleeve design, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Frock, Smock
  • Garment Type
    Smock
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Smock

Overview

Mfr description
IC264SWH2X00300C FROCK
  • Serged seams
  • Elastic opening at wrist
  • Bound neck
  • Front zipper closure
  • Raglan sleeve design
  • A-line silhouette
  • Latex-free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought