Motion
IC264SWH3X00300C
Coverall - Front Zipper Closure
MI ITEM #10808781
MFR #IC264SWH3X00300C
Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808781
MFR #IC264SWH3X00300C

Mfr description
IC264SWH3X00300C FROCK
  • Serged seams
  • Elastic opening at wrist
  • Bound neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.54/each

Specifications

Dimensions

  • Chest Size
    50-1/4 to 53-3/4 in, 127.6 to 136.5 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    4 ft 7 in
  • Material Weight
    1.22
  • Width
    2 ft 7-3/4 in

Details

  • Additional Details
    Bound neck, Raglan sleeve design, A-line silhouette
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek IsoClean
  • Features
    A-line silhouette, Bound neck, Elastic opening at wrist, Front zipper closure, Latex-free, Raglan sleeve design, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Frock, Lab Coat
  • Garment Type
    Smock
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Includes
    Front zipper closure, Elastic wrists
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Lab Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)