Motion
IC265SWH4X00300B
Lab Coat - Zipper Front Closure, Color: White, 4 XL
MI ITEM #10808797
MFR #IC265SWH4X00300B
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - Zipper Front Closure, Color: White, 4 XL
MI ITEM #10808797
MFR #IC265SWH4X00300B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.85/each

Specifications

Dimensions

  • Chest Size
    50-3/4 in, 54-1/4 in
  • Length
    57 in
  • Material Weight
    1.22 oz/yd2
  • Size
    4
  • Sleeve Length
    46 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
  • Color
    White
  • Features
    A-line silhouette., Bulk packaged in double transparent poly liners., Front zipper closure for easy donning and doffing., Knit cuff for tighter fit at wrist., Manufactured under specifications that do not contain natural rubber latex, Raglan sleeve design for greater range of motion and comfort., Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam., Three front pockets.
  • Front Closure
    Zipper
  • Garment Type
    Lab Coat
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
IC265SWH4X00300B LAB COAT, MANDARIN COLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought