Motion
IC270BWHMD00300C
Coverall - Front Snap Closure
MI ITEM #10808803
MFR #IC270BWHMD00300C
Price$22.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
MI ITEM #10808803
MFR #IC270BWHMD00300C

Mfr description
IC270BWHMD00300C FROCK
  • Bound seams
  • Elastic opening at wrist
  • Bound neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.16/each

Specifications

Dimensions

  • Chest Size
    36-3/4 to 40-1/4 in, 93.3 to 102.2 cm
  • Hazardous Protection Level
    CAT 1
  • Height
    5 ft 3 in - 7 ft 7 in
  • Material Weight
    1.22
  • Width
    2 ft 1 in

Details

  • Additional Details
    Bound neck, Set sleeve design, Covered elastic wrists, Front snap closure, Bound seams, Adjustable snap at neck
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ISO Class 4, Category I Helmke garment cleanliness, 16 CFR 1610 Class 1
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek
  • Features
    Adjustable snap at neck, Bound neck, Bound seams, Bulk packaged, Elastic opening at wrist, Front snap closures, Latex-free
  • Front Closure
    Snap
  • Garment Style
    Frock
  • Garment Type
    Lab Coat
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tyvek IsoClean
  • Type
    Frock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)