Specifications
Dimensions
- Chest Size44-3/4 to 48-1/4 in, 113.7 to 122.6 cm
- Height6 ft - 6 ft 4 in
- Length3 ft 8 in
- Material Weight1.22
- Width2 ft 5 in
Details
- Additional DetailsBound neck, Set sleeve design, Covered elastic wrists, Front snap closure, Bound seams, Adjustable snap at neck, Bulk packaged in double transparent poly liners
- Approval Listing RegulationsISO Class 4, 16 CFR 1610 Class 1
- Closure TypeFront Snap
- ColorWhite
- Cuff StyleElastic
- DescriptionDuPont Tyvek IsoClean Frock
- Fabric TypeTyvek
- FeaturesAdjustable snap at neck, Bound neck, Bound seams, Bulk packaged, Elastic opening at wrist, Front snap closures, Latex-free
- Front ClosureSnap
- Garment StyleFrock, Lab Coat
- Garment TypeSmock
- Garment UseCleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
- IncludesFront snap closure, Bound neck, Covered elastic wrists
- MaterialTyvek IsoClean
- Pant CuffElastic
- Product LineTyvek IsoClean
- Product TypeCoveralls
- SeamBound
- Seam TypeBound
- SeriesTyvek IsoClean
- TypeLab Coat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)