Motion
131X6544

DANFOSS VLT
131X6544

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 20 hp Normal Duty, IP 66 Rating
MI ITEM #10810191
MFR #131X6544
Your Price$5,787.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131X6544

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 20 hp Normal Duty, IP 66 Rating
MI ITEM #10810191
MFR #131X6544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,787.07/each(List $6,944.48)

Overview

Mfr description
FC-202P15KT4E66H2XGX3SXSXXXXAXBXCXXXXDX

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    20 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP66
  • Enclosure Rating
    IP 66

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text