Motion
4328
4328 2-Ply 100 Polyester Black PVC Longitudinal Rib x Bare Whisper Weave Anti-static/Fire Retardant
Mi Item #10811350
MFR #4328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4328 2-Ply 100 Polyester Black PVC Longitudinal Rib x Bare Whisper Weave Anti-static/Fire Retardant
Mi Item #10811350
MFR #4328

Mfr description
PVC 2M 100 BLK LRXB 2 PLY 100 BLACK PVC
  • 2-ply cross-rigid belt
  • Features longitudinally ribbed soft, high grip PVC top cover with a low noise, pulley side fabric
  • Specifically designed for use in large distribution centers and on incline conveyors
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.110 in
  • Minimum Pulley Diameter
    2 in
  • Thickness
    0.110 in
  • Weight Per Inch
    0.053 lbs

Details

  • Alligator
    1
  • Anti Static Protection
    Yes
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare Whisper Weave
  • Carcass
    Monofilament
  • Clipper
    UX1
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger
  • Fire Resistant
    Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL60
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 175 °F
  • Top Cover
    Impression
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)