Motion
7515-070
Keyless Bushings - 70 mm ID, 110 mm OD
Mi Item #10811363
MFR #7515-070
Price$604.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 70 mm ID, 110 mm OD
Mi Item #10811363
MFR #7515-070

Mfr description
RFN 7515-070
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.40/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Min Bore Diameter
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Length
    70 mm
  • Weight
    2.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    131 N/mm
  • Manufacturer Catalog Number
    7515-070
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107641
  • Maximum Transmitted Torque
    7280 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    3386 kN/lbs
  • UPC_NO
    842058107641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)