Motion
7515-120
Keyless Bushings - 120 mm ID, 165 mm OD
MI ITEM #10811368
MFR #7515-120
Price$1,091.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 120 mm ID, 165 mm OD
MI ITEM #10811368
MFR #7515-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,091.47/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Min Bore Diameter
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Length
    82 mm
  • Weight
    2.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    139 N/mm
  • Manufacturer Catalog Number
    7515-120
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107726
  • Maximum Transmitted Torque
    24923 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    415 kN/lbs
  • UPC_NO
    842058107726

Overview

Mfr description
RFN 7515-120
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought