Motion
7515-160
160 X 210 RFN 7515 LOCKING ASSEMBLY
MI ITEM #10811372
MFR #7515-160
List Price$1,879.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160 X 210 RFN 7515 LOCKING ASSEMBLY
MI ITEM #10811372
MFR #7515-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,879.98/each for your price

Overview

Mfr description
RFN 7515-160
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Specifications

  • Min Bore Diameter
    160 mm
  • Outside Diameter
  • Hub Surface Pressure
    152 N/mm
  • Transmissible Axial Force
    566 kN/lbs
  • Maximum Transmitted Torque
    48336 Nm
  • Overall Length
    91 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7515-160
  • Manufacturer Upc Number
    842058107764
  • Weight
    2.7 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107764
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text