Overview
Mfr description
RFN 7015-130
- Locking Assembly for transmission of torques, axial forces and high bending moments at reduced contact pressures, with special requirements to the true running of the clamped pieces
- Special features - With the long and flat angle of the cones, the required loads can be transferred with one Locking Assembly RfN 7015.0
- During mounting Locking Assembly, shaft and hub remain to each other in position, compared to three-part construction types, thus an additional safety is provided
- Shaft and hub are only compression loaded
- Bending moment and radial loads – combined loads can be transmitted
- Excellent centering ability – with a relatively wide design and the precentering web the RfN 7015.1
- Locking Assembly has excellent centering ability
Specifications
- Outside Diameter
- Length Through Bore
- Maximum Transmitted Torque14247 Nm
- Overall Length84 mm
- Manufacturer Product Page
- Bore Diameter130 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data