Motion
RFN 7015-160
Keyless Locking Assembly - 160 mm ID, 210 mm OD, 68 mm LTB
MI ITEM #10811382
MFR #RFN 7015-160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 160 mm ID, 210 mm OD, 68 mm LTB
MI ITEM #10811382
MFR #RFN 7015-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN 7015-160
  • Precision Locking Assembly for the transmission of maximum torques and axial forces with special demands on the concentricity of the parts of the clamped, as well as for applications subjected to bending moments
  • Large transmittable peripheral forces – due to the long, flat cones it is possible to transmit maximum torques and axial forces with one RfN 7015.0 Locking Assembly
  • During installation the Locking Assembly, shaft and hub remain in position to one another, compared to 3-part versions, thus an additional safety is provided
  • Shaft and hub are only compression-loaded
  • Bending moment and radial loads – combined loads can be transmitted
  • Excellent centering ability – with a relatively wide design and the precentering web the RfN 7015.0
  • Locking Assembly has excellent centering ability

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    47858 Nm
  • Overall Length
    86 mm
  • Manufacturer Product Page
  • Bore Diameter
    160 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought