Motion
RFN 7014-060
Keyless Locking Assembly - 60 mm ID, 100 mm OD, 44 mm LTB
Mi Item #10811383
MFR #RFN 7014-060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 60 mm ID, 100 mm OD, 44 mm LTB
Mi Item #10811383
MFR #RFN 7014-060

Mfr description
RFN 7014-060
  • Large transmittable peripheral forces – due to the long, flat cones it is possible to transmit maximum torques and axial forces with one RfN 7014 Locking Assembly
  • Maximum reliability – due to the flat cones and the relatively wide construction (large guide lengths) the Locking Assemblies RfN 7014 centre themselves
  • During installation the Locking Assembly, shaft and hub remain in position to one another
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Length Through Bore  
    44 mm
  • Outside Diameter  
    100 mm
  • Overall Length
    60 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    4130 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)