Motion
7515-240
Keyless Bushings - 240 mm ID, 305 mm OD
Mi Item #10811384
MFR #7515-240
Price$2,553.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 240 mm ID, 305 mm OD
Mi Item #10811384
MFR #7515-240

Mfr description
RFN 7515-240
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,553.21/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Min Bore Diameter
    240 mm
  • Outside Diameter  
    305 mm
  • Overall Length
    124 mm
  • Weight
    2.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    135 N/mm
  • Manufacturer Catalog Number
    7515-240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107825
  • Maximum Transmitted Torque
    169394 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    929 kN/lbs
  • UPC_NO
    842058107825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)