Motion
7515-280
Keyless Bushings - 280 mm ID, 355 mm OD
Mi Item #10811389
MFR #7515-280
Price$5,435.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 280 mm ID, 355 mm OD
Mi Item #10811389
MFR #7515-280

Mfr description
RFN 7515-280
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,435.56/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Min Bore Diameter
    280 mm
  • Outside Diameter  
    355 mm
  • Overall Length
    131 mm
  • Weight
    2.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    133 N/mm
  • Manufacturer Catalog Number
    7515-280
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107849
  • Maximum Transmitted Torque
    230199 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    1059 kN/lbs
  • UPC_NO
    842058107849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)