Motion
RFN 7015-200
Keyless Locking Assembly - 200 mm ID, 260 mm OD, 88 mm LTB
Mi Item #10811393
MFR #RFN 7015-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 200 mm ID, 260 mm OD, 88 mm LTB
Mi Item #10811393
MFR #RFN 7015-200

Mfr description
RFN 7015-200
  • Precision Locking Assembly for the transmission of maximum torques and axial forces with special demands on the concentricity of the parts of the clamped, as well as for applications subjected to bending moments
  • Large transmittable peripheral forces – due to the long, flat cones it is possible to transmit maximum torques and axial forces with one RfN 7015.0 Locking Assembly
  • During installation the Locking Assembly, shaft and hub remain in position to one another, compared to 3-part versions, thus an additional safety is provided
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Length Through Bore  
    88 mm
  • Outside Diameter  
    260 mm
  • Overall Length
    108 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    93522 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)