Motion
7515-360
Keyless Bushings - 360 mm ID, 455 mm OD
MI ITEM #10811400
MFR #7515-360
List Price$7,173.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 360 mm ID, 455 mm OD
MI ITEM #10811400
MFR #7515-360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,173.09/each for your price

Overview

Mfr description
RFN 7515-360
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Specifications

  • Min Bore Diameter
    360 mm
  • Outside Diameter
  • Hub Surface Pressure
    137 N/mm
  • Transmissible Axial Force
    2709 kN/lbs
  • Maximum Transmitted Torque
    487557 Nm
  • Overall Length
    177 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7515-360
  • Manufacturer Upc Number
    842058107887
  • Weight
    2.7 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107887
  • Bore Diameter
    360 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text