Motion
7014-140
Keyless Bushings - 140 mm ID, 200 mm OD
MI ITEM #10811405
MFR #7014-140
List Price$2,248.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 140 mm ID, 200 mm OD
MI ITEM #10811405
MFR #7014-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,248.82/each for your price

Overview

Mfr description
RFN 7014-140
  • This locking device, dual tapered similar the 7012 type, is designed to transmit extremely high torques.
  • Unlike the 7012 style, the 7014 device offers good centering ability due to it’s relatively long design, making a pre-centering hub section unnecessary.
  • It’s design also provides for a different inside diameter to outside diameter ration, thereby not interchangeable with the other RINGFEDER® types.
  • Available in sizes from 70 to 300 mm

Specifications

  • Min Bore Diameter
    140 mm
  • Outside Diameter
  • Hub Surface Pressure
    159 N/mm
  • Transmissible Axial Force
    574 kN/lbs
  • Maximum Transmitted Torque
    40200 Nm
  • Overall Length
    94 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7014-140
  • Manufacturer Upc Number
    842058102219
  • Weight
    9.3 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058102219
  • Bore Diameter
    140 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text