Motion
7061-006
Keyless Bushings - 16 mm OD
MI ITEM #10811409
MFR #7061-006
Price$102.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 16 mm OD
MI ITEM #10811409
MFR #7061-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.08/each

Specifications

Dimensions

  • Min Bore Diameter
    6 mm
  • Outside Diameter  
    16 mm
  • Overall Length
    13.5 mm
  • Weight
    0.012 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    55 N/mm
  • Manufacturer Catalog Number
    7061-006
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058106330
  • Maximum Transmitted Torque
    6 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    2 kN/lbs
  • UPC_NO
    842058106330

Overview

Mfr description
RFN 7061-006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text