Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 6.35 mm ID, 16 mm OD
MI ITEM #10811412
MFR #RFN 7061-6,35

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RFN 7061-6,35
  • Self-centering, cost-efficient two piece locking assemblies for medium torques
  • During mounting, minor axial displacement of the hub occur
  • Due to the small number of screws, cost savings during mounting are ensured
  • For disassembly only few release screws are required
  • Also availabe for very small shaft diameters

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    6 Nm
  • Overall Length
    13.5 mm
  • Manufacturer Product Page
  • Bore Diameter
    6.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought