Motion
7110-008
Keyless Bushings - 8 mm ID, 15 mm OD
MI ITEM #10811422
MFR #7110-008
List Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 8 mm ID, 15 mm OD
MI ITEM #10811422
MFR #7110-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.17/each for your price

Overview

Mfr description
RFN 7110-008

Specifications

  • Min Bore Diameter
    8 mm
  • Outside Diameter
  • Hub Surface Pressure
    120 N/mm
  • Transmissible Axial Force
    7 kN/lbs
  • Maximum Transmitted Torque
    30 Nm
  • Overall Length
    28 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-008
  • Manufacturer Upc Number
    842058107252
  • Weight
    0.06 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107252
  • Bore Diameter
    8 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought