Motion
7110-009
9 x 16 7110 LOCKING ASSEMBLY
MI ITEM #10811427
MFR #7110-009
List Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 x 16 7110 LOCKING ASSEMBLY
MI ITEM #10811427
MFR #7110-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.17/each for your price

Overview

Mfr description
RFN 7110-009

Specifications

  • Min Bore Diameter
    9 mm
  • Outside Diameter
  • Hub Surface Pressure
    100 N/mm
  • Transmissible Axial Force
    7 kN/lbs
  • Maximum Transmitted Torque
    34 Nm
  • Overall Length
    31 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-009
  • Manufacturer Upc Number
    842058107269
  • Weight
    0.06 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107269
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought