Motion
RFN 7515-560
Keyless Locking Assembly - 560 mm ID, 655 mm OD, 140 mm LTB
MI ITEM #10811440
MFR #RFN 7515-560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 560 mm ID, 655 mm OD, 140 mm LTB
MI ITEM #10811440
MFR #RFN 7515-560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN 7515-560
  • Precision Locking Assembly for transmission of torques, axial forces and special optimised for the transmission of bending moments, with special requirements to the true running of the clamped pieces
  • Special features - Through the long and flat cones one Locking Assembly RfN 7515 can transmit torques and axial forces and bending loads
  • During mounting occurs a slight axial movement from Locking Assembly and hub
  • Bending moment and radial loads – combined loads can be transmitted
  • Excellent centering ability – with a relatively wide design

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    1137633 Nm
  • Overall Length
    177 mm
  • Manufacturer Product Page
  • Bore Diameter
    560 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought