Motion
7110-012
Keyless Bushings - 12 mm ID, 18 mm OD
Mi Item #10811442
MFR #7110-012
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 12 mm ID, 18 mm OD
Mi Item #10811442
MFR #7110-012

Mfr description
RFN 7110-012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Min Bore Diameter
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Length
    31 mm
  • Weight
    0.06 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    110 N/mm
  • Manufacturer Catalog Number
    7110-012
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107290
  • Maximum Transmitted Torque
    30 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    10 kN/lbs
  • UPC_NO
    842058107290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)