Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 460 mm ID, 565 mm OD, 172 mm LTB
MI ITEM #10811443
MFR #RFN 7015-460

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RFN 7015-460
  • Locking Assembly for transmission of torques, axial forces and high bending moments at reduced contact pressures, with special requirements to the true running of the clamped pieces
  • Special features - With the long and flat angle of the cones, the required loads can be transferred with one Locking Assembly RfN 7015.0
  • During mounting Locking Assembly, shaft and hub remain to each other in position, compared to three-part construction types, thus an additional safety is provided
  • Shaft and hub are only compression loaded
  • Bending moment and radial loads – combined loads can be transmitted
  • Excellent centering ability – with a relatively wide design and the precentering web the RfN 7015.1
  • Locking Assembly has excellent centering ability

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    389719 Nm
  • Overall Length
    200 mm
  • Manufacturer Product Page
  • Bore Diameter
    460 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text