Motion
7061-014
14 X 26 7061 LOCKING ASSEMBLY
MI ITEM #10811450
MFR #7061-014
List Price$102.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 X 26 7061 LOCKING ASSEMBLY
MI ITEM #10811450
MFR #7061-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.08/each for your price

Overview

Mfr description
RFN 7061-014

Specifications

  • Min Bore Diameter
    14 mm
  • Outside Diameter
  • Hub Surface Pressure
    55 N/mm
  • Transmissible Axial Force
    5 kN/lbs
  • Maximum Transmitted Torque
    35 Nm
  • Overall Length
    20 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7061-014
  • Manufacturer Upc Number
    842058106422
  • Weight
    0.039 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106422
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought