Motion
7110-014
14 X 23 7110 LOCKING ASSEMBLY
MI ITEM #10811452
MFR #7110-014
List Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 X 23 7110 LOCKING ASSEMBLY
MI ITEM #10811452
MFR #7110-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.17/each for your price

Overview

Mfr description
RFN 7110-014

Specifications

  • Min Bore Diameter
    14 mm
  • Outside Diameter
  • Hub Surface Pressure
    85 N/mm
  • Transmissible Axial Force
    10 kN/lbs
  • Maximum Transmitted Torque
    35 Nm
  • Overall Length
    31 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-014
  • Manufacturer Upc Number
    842058107313
  • Weight
    0.12 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107313
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought