Overview
Mfr description
RFN 7014-300
- Large transmittable peripheral forces – due to the long, flat cones it is possible to transmit maximum torques and axial forces with one RfN 7014 Locking Assembly
- Maximum reliability – due to the flat cones and the relatively wide construction (large guide lengths) the Locking Assemblies RfN 7014 centre themselves
- During installation the Locking Assembly, shaft and hub remain in position to one another
- The shaft and hub are loaded by pressure, providing additional safety compared to 3-part versions
Specifications
- Outside Diameter
- Length Through Bore
- Maximum Transmitted Torque245000 Nm
- Overall Length156 mm
- Manufacturer Product Page
- Bore Diameter300 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data