Motion
7061-015
Keyless Bushings - 28 mm OD
MI ITEM #10811455
MFR #7061-015
Price$102.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 28 mm OD
MI ITEM #10811455
MFR #7061-015

Mfr description
RFN 7061-015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.08/each

Specifications

Dimensions

  • Min Bore Diameter
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Length
    20 mm
  • Weight
    0.044 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    50 N/mm
  • Manufacturer Catalog Number
    7061-015
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058106439
  • Maximum Transmitted Torque
    40 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    5 kN/lbs
  • UPC_NO
    842058106439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)