Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 620 mm ID, 715 mm OD
MI ITEM #10811456
MFR #RFN 7515-620

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RFN 7515-620
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself
  • Through the long and flat cones one Locking Assembly RfN 7515 can transmit torques and axial forces and bending load

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    1259522 Nm
  • Overall Length
    177 mm
  • Manufacturer Product Page
  • Bore Diameter
    620 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought