Motion
4181-220
Keyless Locking Rigid Coupling - 370 mm OD, 4.5590 in Length
Mi Item #10811457
MFR #4181-220
Price$5,139.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 370 mm OD, 4.5590 in Length
Mi Item #10811457
MFR #4181-220

Mfr description
RFN 4181-220
  • Two part shrink heavy duty series – with additional guide mechanism for the inner ring. For the transmission of maximum torques.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Highest reliability – applicable for static, dynamic and impact loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,139.47/each

Specifications

Dimensions

  • Bore - Side 1
    220 mm
  • Bore - Side 2
    220 mm
  • Coupling Length  
    4.5590 in
  • Min Bore Diameter
    220 mm
  • Outside Diameter  
    370 mm
  • Overall Length
    115.8 mm
  • Weight
    117.0 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    52.11 N/mm
  • Manufacturer Catalog Number
    4181-220
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058115066
  • Maximum Transmitted Torque
    160000 Nm
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4181
  • Transmissible Axial Force
    2000 kN/lbs
  • UPC_NO
    842058115066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)