Motion
7061-016
Keyless Bushings - 32 mm OD
MI ITEM #10811460
MFR #7061-016
Price$102.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 32 mm OD
MI ITEM #10811460
MFR #7061-016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.08/each

Specifications

Dimensions

  • Min Bore Diameter
    16 mm
  • Outside Diameter  
    32 mm
  • Overall Length
    21 mm
  • Weight
    0.066 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    65 N/mm
  • Manufacturer Catalog Number
    7061-016
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058106446
  • Maximum Transmitted Torque
    70 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    8 kN/lbs
  • UPC_NO
    842058106446

Overview

Mfr description
RFN 7061-016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text