Motion
7061-017
Keyless Bushings - 35 mm OD
Mi Item #10811464
MFR #7061-017
Price$102.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 35 mm OD
Mi Item #10811464
MFR #7061-017

Mfr description
RFN 7061-017
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.08/each

Specifications

Dimensions

  • Min Bore Diameter
    17 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    25 mm
  • Weight
    0.092 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    60 N/mm
  • Manufacturer Catalog Number
    7061-017
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058106453
  • Maximum Transmitted Torque
    75 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    8 kN/lbs
  • UPC_NO
    842058106453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)