Overview
Mfr description
RFN 7015-620
- A bending moment, created by radial forces, results in an additional load for the Locking Assembly, shaft and hub
- This load creates an additional pressure, works in rotation and has to be superpositioned with the pressure resulting from the Locking Assembly
- For a viable connection, a minimum surface pressure at the contact areas between Locking Assembly, shaft and hub must be maintained as soon as shaft and hub have to take up the maximal pressures
Specifications
- Outside Diameter
- Maximum Transmitted Torque1290054 Nm
- Overall Length227 mm
- Manufacturer Product Page
- Bore Diameter620 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data