Motion
7061-025
Keyless Bushings - 25 mm ID, 47 mm OD
MI ITEM #10811482
MFR #7061-025
Price$105.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 25 mm ID, 47 mm OD
MI ITEM #10811482
MFR #7061-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.13/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Min Bore Diameter
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    32 mm
  • Weight
    0.2 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    75 N/mm
  • Manufacturer Catalog Number
    7061-025
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058106514
  • Maximum Transmitted Torque
    260 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    20 kN/lbs
  • UPC_NO
    842058106514

Overview

Mfr description
RFN 7061-025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text