Motion
7110-025
Keyless Bushings - 25 mm ID, 34 mm OD
Mi Item #10811483
MFR #7110-025
Price$87.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 25 mm ID, 34 mm OD
Mi Item #10811483
MFR #7110-025

Mfr description
RFN 7110-025
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.22/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Min Bore Diameter
    25 mm
  • Outside Diameter  
    34 mm
  • Overall Length
    51 mm
  • Weight
    0.36 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    75 N/mm
  • Manufacturer Catalog Number
    7110-025
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107405
  • Maximum Transmitted Torque
    255 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    21 kN/lbs
  • UPC_NO
    842058107405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)