Motion
RFN 7061-25,4
Keyless Locking Assembly - 25.4 mm ID, 47 mm OD
Mi Item #10811485
MFR #RFN 7061-25,4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 25.4 mm ID, 47 mm OD
Mi Item #10811485
MFR #RFN 7061-25,4

Mfr description
RFN 7061-25,4
  • Self-centering 2-piece Locking Assemblies for medium torques
  • During mounting, minor axial displacement of the hub occurs in opposite direction of the screw head
  • Due to the small number of screws, cost savings during mounting are ensured
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25.4 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    32 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    205 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)