Motion
7061-028
28 X 50 7061 LOCKING ASSEMBLY
MI ITEM #10811490
MFR #7061-028
List Price$106.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 X 50 7061 LOCKING ASSEMBLY
MI ITEM #10811490
MFR #7061-028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.65/each for your price

Overview

Mfr description
RFN 7061-028

Specifications

  • Min Bore Diameter
    28 mm
  • Outside Diameter
  • Hub Surface Pressure
    100 N/mm
  • Transmissible Axial Force
    30 kN/lbs
  • Maximum Transmitted Torque
    440 Nm
  • Overall Length
    32 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7061-028
  • Manufacturer Upc Number
    842058106538
  • Weight
    0.2 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106538
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text