Motion
7061-030
Keyless Bushings - 30 mm ID, 55 mm OD
MI ITEM #10811494
MFR #7061-030
Your Price$77.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 30 mm ID, 55 mm OD
MI ITEM #10811494
MFR #7061-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.28/each(List $106.65)

Overview

Mfr description
RFN 7061-030

Specifications

  • Min Bore Diameter
    30 mm
  • Outside Diameter
  • Hub Surface Pressure
    95 N/mm
  • Transmissible Axial Force
    30 kN/lbs
  • Maximum Transmitted Torque
    364 Nm
  • Overall Length
    32 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7061-030
  • Manufacturer Upc Number
    842058106545
  • Weight
    0.27 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106545
  • Bore Diameter
    30 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought