Motion
7061-032
32 X 55 7061 LOCKING ASSEMBLY
MI ITEM #10811497
MFR #7061-032
List Price$111.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 X 55 7061 LOCKING ASSEMBLY
MI ITEM #10811497
MFR #7061-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.22/each for your price

Overview

Mfr description
RFN 7061-032

Specifications

  • Min Bore Diameter
    32 mm
  • Outside Diameter
  • Hub Surface Pressure
    95 N/mm
  • Transmissible Axial Force
    30 kN/lbs
  • Maximum Transmitted Torque
    500 Nm
  • Overall Length
    32 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7061-032
  • Manufacturer Upc Number
    842058106552
  • Weight
    0.25 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106552
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought