Motion
7061-035
35 X 60 7061 LOCKING ASSEMBLY
MI ITEM #10811502
MFR #7061-035
List Price$111.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 X 60 7061 LOCKING ASSEMBLY
MI ITEM #10811502
MFR #7061-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.22/each for your price

Overview

Mfr description
RFN 7061-035

Specifications

  • Min Bore Diameter
    35 mm
  • Outside Diameter
  • Hub Surface Pressure
    95 N/mm
  • Transmissible Axial Force
    40 kN/lbs
  • Maximum Transmitted Torque
    565 Nm
  • Overall Length
    37 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7061-035
  • Manufacturer Upc Number
    842058106569
  • Weight
    0.36 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106569
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought