Motion
7061-038
38 X 65 7061 LOCKING ASSEMBLY
MI ITEM #10811506
MFR #7061-038
List Price$118.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 X 65 7061 LOCKING ASSEMBLY
MI ITEM #10811506
MFR #7061-038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.84/each for your price

Overview

Mfr description
RFN 7061-038

Specifications

  • Min Bore Diameter
    38 mm
  • Outside Diameter
  • Hub Surface Pressure
    90 N/mm
  • Transmissible Axial Force
    40 kN/lbs
  • Maximum Transmitted Torque
    800 Nm
  • Overall Length
    37 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7061-038
  • Manufacturer Upc Number
    842058106576
  • Weight
    0.43 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106576
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought