Motion
7110-040
Keyless Bushings - 40 mm ID, 53 mm OD
MI ITEM #10811507
MFR #7110-040
Your Price$118.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 40 mm ID, 53 mm OD
MI ITEM #10811507
MFR #7110-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.13/each(List $163.02)

Overview

Mfr description
RFN 7110-040

Specifications

  • Min Bore Diameter
    40 mm
  • Outside Diameter
  • Hub Surface Pressure
    85 N/mm
  • Transmissible Axial Force
    53 kN/lbs
  • Maximum Transmitted Torque
    950 Nm
  • Overall Length
    58 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-040
  • Manufacturer Upc Number
    842058107467
  • Weight
    0.67 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107467
  • Bore Diameter
    40 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text