Motion
4181-320
Keyless Locking Rigid Coupling - 520 mm OD, 6.1650 in Length
MI ITEM #10811511
MFR #4181-320
List Price$14,392.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 520 mm OD, 6.1650 in Length
MI ITEM #10811511
MFR #4181-320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,392.78/each for your price

Overview

Mfr description
RFN 4181-320
  • Two part shrink heavy duty series – with additional guide mechanism for the inner ring. For the transmission of maximum torques.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Highest reliability – applicable for static, dynamic and impact loads.
  • Simplified manufacture – only plain shaft and bore diameters with easily achieved surface finish and tolerances are required.
  • Fully replaceable – The RINGFEDER® shrink discs work without any positive locking.
  • Visual check of the tightening status – minimisation of faults during assembly.
  • Easy mounting – RINGFEDER® Shrink Discs use standard screws and tightened using standard tools. No additional machining or fitting work is required.
  • Short assembly times - cost savings particularly in series production.
  • Low susceptibility to contamination – when the locking screws are tightened the contact (functional) surfaces are pressed firmly together and prevent the ingress of dirt and moisture.
  • Easy adjustability – no stops, steps, key-ways, splines etc. are required therefore, hubs can be located and locked at any point or angle on the shaft.

Specifications

  • Min Bore Diameter
    320 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    320 mm
  • Bore - Side 2
    320 mm
  • Maximum Transmitted Torque
    444000 Nm
  • Hub Surface Pressure
    132.1 N/mm
  • Transmissible Axial Force
    3700 kN/lbs
  • Series
    RfN 4181
  • Weight
    291.0 kg
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Coupling Material
    Steel
  • Manufacturer Upc Number
    842058115110
  • UPC_NO
    842058115110
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4181-320
  • Description
    KEYLESS BUSHING
  • Overall Length
    156.6 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text