Motion
7110-042
Keyless Bushings - 55 mm OD
MI ITEM #10811512
MFR #7110-042
Price$198.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 55 mm OD
MI ITEM #10811512
MFR #7110-042

Mfr description
RFN 7110-042
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.07/each

Specifications

Dimensions

  • Min Bore Diameter
    42 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    58 mm
  • Weight
    0.74 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    80 N/mm
  • Manufacturer Catalog Number
    7110-042
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107474
  • Maximum Transmitted Torque
    771 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    78 kN/lbs
  • UPC_NO
    842058107474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)