Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 660 mm ID, 770 mm OD
MI ITEM #10811516
MFR #RFN 7012-660

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RFN 7012-660
  • Quality means: high-quality materials and material services, and the most precise workmanship, guarantee sustainable product usage
  • Performance means: reliability, and long service life means: minimization of machine downtime and maximization of service life
  • Price means: not just the newest, but also the most economical RINGFEDER® Locking Assemblies product at the high level of performance you are used to

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    906684 Nm
  • Overall Length
    130 mm
  • Manufacturer Product Page
  • Bore Diameter
    660 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text