Motion
7110-050
50 X 65 7110 LOCKING ASSEMBLY
MI ITEM #10811522
MFR #7110-050
Your Price$183.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 X 65 7110 LOCKING ASSEMBLY
MI ITEM #10811522
MFR #7110-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.27/each(List $252.92)

Overview

Mfr description
RFN 7110-050

Specifications

  • Min Bore Diameter
    50 mm
  • Outside Diameter
  • Hub Surface Pressure
    90 N/mm
  • Transmissible Axial Force
    97 kN/lbs
  • Maximum Transmitted Torque
    2430 Nm
  • Overall Length
    82 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-050
  • Manufacturer Upc Number
    842058107504
  • Weight
    1.3 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107504
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text