Motion
7061-050
Keyless Bushings - 50 mm ID, 80 mm OD
MI ITEM #10811524
MFR #7061-050
Price$144.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 50 mm ID, 80 mm OD
MI ITEM #10811524
MFR #7061-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.74/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Min Bore Diameter
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    44 mm
  • Weight
    0.76 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    115 N/mm
  • Manufacturer Catalog Number
    7061-050
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058106620
  • Maximum Transmitted Torque
    1472 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    75 kN/lbs
  • UPC_NO
    842058106620

Overview

Mfr description
RFN 7061-050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text