Motion
7110-055
Keyless Bushings - 55 mm ID, 71 mm OD
MI ITEM #10811526
MFR #7110-055
List Price$294.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 55 mm ID, 71 mm OD
MI ITEM #10811526
MFR #7110-055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.05/each for your price

Overview

Mfr description
RFN 7110-055

Specifications

  • Min Bore Diameter
    55 mm
  • Outside Diameter
  • Hub Surface Pressure
    80 N/mm
  • Transmissible Axial Force
    97 kN/lbs
  • Maximum Transmitted Torque
    2670 Nm
  • Overall Length
    82 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-055
  • Manufacturer Upc Number
    842058107511
  • Weight
    1.6 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107511
  • Bore Diameter
    55 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text