Motion
4091-050
Keyless Shrink Disc - 50 mm ID, 95 mm OD, 30 mm LTB
Mi Item #10811528
MFR #4091-050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 50 mm ID, 95 mm OD, 30 mm LTB
Mi Item #10811528
MFR #4091-050

Mfr description
RFN 4091-050
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Heavy design for highest transmission values
  • Maximum reliability suitable for static, dynamic and impact loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Length Through Bore  
    30 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    44.5 mm
  • Weight
    3.1 lb

Details

  • Description
    50 RFN 4091 SHRINK DISC KEYLESS BUSHING
  • Manufacturer Catalog Number
    4091-050
  • Manufacturer Product Page
  • Maximum Transmitted Torque
    1800 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)